- Primary Filter
| Minor OD (in) | 5.74 |
| Outer Diameter (mm) | 219.96 |
| Outer Diameter (in) | 8.66 |
| Minor OD (mm) | 145.79 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (mm) | 132.33 |
| Element Description | Air Primary |
| Length (in) | 15 |
| Inner Diameter (in) | 5.21 |
| Length | 15 in, 381 mm |
| Outside Dia. | 8.66 in, 219.96 mm |
| Length (mm) | 381 |
| Media Type | Cellulose |
| Efficiency | 99.9 |
| I.D. | 5.21 in, 132.33 mm |
| Minor OD | 5.74 in, 145.79 mm |
| Style | Cone |
| Type | Primary |
| O.D. | 8.66 in, 219.96 mm |
| Weight | 4.9 LB |
| EAN or UPC | 742330011423 |
-
Prop 65


