- Ventilation Filter
| Length (mm) | 813 |
| Height (mm) | 65 |
| Length | 32.01 in, 813 mm |
| Width | 9 in, 228.7 mm |
| Height | 2.56 in, 65 mm |
| Width (in) | 9 |
| Width (mm) | 228.7 |
| Length (in) | 32.01 |
| Efficiency Test Std | ISO 5011 |
| Height (in) | 2.56 |
| Style | Panel |
| Efficiency | 99.9 |
| Media Type | Cellulose |
| Type | Ventilation |
| Weight | 6.4 LB |
| EAN or UPC | 742330011430 |
-
Prop 65


