- Safety Filter
| Length (in) | 14 |
| Inner Diameter (mm) | 123.1 |
| Outer Diameter (in) | 5.95 |
| Outside Dia. | 5.95 in, 151.1 mm |
| Inner Diameter (in) | 4.85 |
| Length (mm) | 355.6 |
| Element Description | Air Safety |
| Length | 14 in, 355.6 mm |
| Bolt Hole Diameter (in) | 0.89 in |
| Efficiency Test Std | ISO 5011 |
| Bolt Hole Diameter (mm) | 22.73 mm |
| Outer Diameter (mm) | 151.1 |
| Style | Round |
| I.D. | 4.85 in, 123.1 mm |
| Bolt Hole Diameter | 0.89 in, 22.73 mm |
| O.D. | 5.95 in, 151.1 mm |
| Type | Safety |
| Media Type | Safety |
| Weight | 2.2 LB |
| EAN or UPC | 742330011553 |
-
Prop 65


