- Primary Filter
| Length | 14 in, 355.6 mm |
| Minor OD (mm) | 16.76 |
| Outer Diameter (in) | 5.25 |
| Minor OD (in) | 0.66 |
| Inner Diameter (in) | 2.62 |
| Length (mm) | 355.6 |
| Length (in) | 14 |
| Element Description | Air Primary |
| Inner Diameter (mm) | 66.55 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 5.25 in, 133.35 mm |
| Outer Diameter (mm) | 133.35 |
| Style | Finned |
| Type | Primary |
| Media Type | Cellulose |
| I.D. | 2.62 in, 66.55 mm |
| O.D. | 5.25 in, 133.35 mm |
| Minor OD | 0.66 in, 16.76 mm |
| Efficiency | 99.9 |
| Weight | 1.95 LB |
| EAN or UPC | 742330011638 |
-
Prop 65


