- Safety Filter
applications
- JOHN DEERE AT44378
| Inner Diameter (mm) | 73.7 |
| Length | 11 in, 279.4 mm |
| Element Description | Air Safety |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 85.3 |
| Outer Diameter (in) | 3.36 |
| Bolt Hole Diameter (in) | 0.66 in |
| Inner Diameter (in) | 2.9 |
| Outside Dia. | 3.36 in, 85.3 mm |
| Length (mm) | 279.4 |
| Bolt Hole Diameter (mm) | 16.8 mm |
| Length (in) | 11 |
| Bolt Hole Diameter | 0.66 in, 16.8 mm |
| O.D. | 3.36 in, 85.3 mm |
| I.D. | 2.9 in, 73.7 mm |
| Type | Safety |
| Style | Round |
| Weight | 0.8 LB |
| EAN or UPC | 742330011652 |
-
Prop 65


