- Air Safety
- 7.28" Outside Diameter, 6.2" Inside Diameter, 15.65" Long
| Air Primary | N/A |
| Length | 15.650 in |
| Outside Dia. | 7.28 in |
| Primary Application | Ford |
| Element Description | Air Safety |
| Weight | 4.3 LB |
| EAN or UPC | 742330011713 |
| Air Primary | N/A |
| Length | 15.650 in |
| Outside Dia. | 7.28 in |
| Primary Application | Ford |
| Element Description | Air Safety |
| Weight | 4.3 LB |
| EAN or UPC | 742330011713 |