- Safety Filter
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 194.1 |
| Bolt Hole Diameter (mm) | 16.76 mm |
| Outer Diameter (in) | 7.64 |
| Element Description | Air Safety |
| Length (in) | 18 |
| Inner Diameter (in) | 6.04 |
| Length | 18 in, 457.2 mm |
| Length (mm) | 457.2 |
| Bolt Hole Diameter (in) | 0.66 in |
| Outside Dia. | 7.64 in, 194.1 mm |
| Inner Diameter (mm) | 153.4 |
| Type | Safety |
| Media Type | Safety |
| O.D. | 7.64 in, 194.1 mm |
| Bolt Hole Diameter | 0.66 in, 16.76 mm |
| I.D. | 6.04 in, 153.4 mm |
| Style | Round |
| Weight | 3.1 LB |
| EAN or UPC | 742330011843 |
-
Prop 65


