- 6 in Inside Diameter
| Center Height | 7.36 in, 187 mm |
| Radius | 5.55 in, 141 mm |
| I.D. | 6 in, 152.4 mm |
| Angle | 45 Degrees |
| Material | Rubber |
| Inner Diameter 2 | 7 in, 177.8 mm |
| Weight | 3.05 LB |
| EAN or UPC | 742330011867 |
| Center Height | 7.36 in, 187 mm |
| Radius | 5.55 in, 141 mm |
| I.D. | 6 in, 152.4 mm |
| Angle | 45 Degrees |
| Material | Rubber |
| Inner Diameter 2 | 7 in, 177.8 mm |
| Weight | 3.05 LB |
| EAN or UPC | 742330011867 |