- Primary Filter
| Length (mm) | 262.9 |
| Outer Diameter (mm) | 88.9 |
| Length | 10.35 in, 262.9 mm |
| Element Description | Air Primary |
| Inner Diameter (in) | 2.07 |
| Inner Diameter (mm) | 52.6 |
| Efficiency Test Std | ISO 5011 |
| Overall Length (mm) | 273.8 |
| Length (in) | 10.35 |
| Outside Dia. | 3.5 in, 88.9 mm |
| Outer Diameter (in) | 3.5 |
| Overall Length (in) | 10.78 |
| Media Type | Cellulose |
| Type | Primary |
| Overall Length | 10.78 in, 273.8 mm |
| Style | Round |
| I.D. | 2.07 in, 52.6 mm |
| O.D. | 3.5 in, 88.9 mm |
| Efficiency | 99.9 |
| Weight | 1.3 LB |
| EAN or UPC | 742330011881 |
-
Prop 65


