- Primary Filter
| Outer Diameter (in) | 5.44 |
| Overall Length (mm) | 442.7 |
| Outer Diameter (mm) | 138.2 |
| Length | 17 in, 431.8 mm |
| Inner Diameter (in) | 3.21 |
| Overall Length (in) | 17.43 |
| Length (in) | 17 |
| Outside Dia. | 5.44 in, 138.2 mm |
| Element Description | Air Primary |
| Inner Diameter (mm) | 81.5 |
| Length (mm) | 431.8 |
| Efficiency Test Std | ISO 5011 |
| I.D. | 3.21 in, 81.5 mm |
| Media Type | Cellulose |
| Type | Primary |
| O.D. | 5.44 in, 138.2 mm |
| Efficiency | 99.9 |
| Style | Round |
| Overall Length | 17.43 in, 442.7 mm |
| Weight | 2.8 LB |
| EAN or UPC | 742330011898 |

