- Primary Filter
| Length | 4 in, 101.6 mm |
| Length (in) | 4 |
| Length (mm) | 101.6 |
| Outside Dia. | 8.06 in, 204.72 mm |
| Outer Diameter (mm) | 204.72 |
| Bolt Hole Diameter (mm) | 5.74 mm |
| Bolt Hole Diameter (in) | 0.23 in |
| Inner Diameter (mm) | 146.3 |
| Inner Diameter (in) | 5.76 |
| Efficiency Test Std | ISO 5011 |
| Element Description | Air Primary |
| Outer Diameter (in) | 8.06 |
| Media Type | Cellulose |
| Style | Round |
| O.D. | 8.06 in, 204.72 mm |
| Type | Primary |
| Efficiency | 99.9 |
| I.D. | 5.76 in, 146.3 mm |
| Bolt Hole Diameter | 0.23 in, 5.74 mm |
| Weight | 1.3 LB |
| EAN or UPC | 742330011904 |
-
Prop 65


