- Primary Filter
| Length (mm) | 406.4 |
| Element Description | Air Primary |
| Length (in) | 16 |
| Outer Diameter (mm) | 422.15 |
| Inner Diameter (in) | 12.02 |
| Outside Dia. | 16.62 in, 422.15 mm |
| Length | 16 in, 406.4 mm |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 16.62 |
| Inner Diameter (mm) | 305.31 |
| Type | Primary |
| I.D. | 12.02 in, 305.31 mm |
| O.D. | 16.62 in, 422.15 mm |
| Media Type | Cellulose |
| Style | Round |
| Efficiency | 99.9 |
| Weight | 11.7 LB |
| EAN or UPC | 742330011928 |

