- Primary
- Round
- Cellulose
- 9.63 in Outside Diameter
| Inner Diameter (mm) | 129.79 |
| Efficiency Test Std | ISO 5011 |
| Length | 11.61 in, 295 mm |
| Outside Dia. | 9.63 in, 244.6 mm |
| Length (in) | 11.61 |
| Element Description | Air Primary |
| Outer Diameter (in) | 9.63 |
| Inner Diameter (in) | 5.11 |
| Length (mm) | 295 |
| Outer Diameter (mm) | 244.6 |
| Weight | 3.8 LB |
| EAN or UPC | 742330011935 |

