- Primary Filter
| Length | 10 in, 254 mm |
| Outer Diameter (in) | 8.91 |
| Length (in) | 10 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 8.91 in, 226.2 mm |
| Length (mm) | 254 |
| Inner Diameter (in) | 4.31 |
| Outer Diameter (mm) | 226.2 |
| Inner Diameter (mm) | 109.6 |
| Element Description | Air Primary |
| Media Type | Cellulose |
| Type | Primary |
| O.D. | 8.91 in, 226.2 mm |
| I.D. | 4.31 in, 109.6 mm |
| Style | Round |
| Efficiency | 99.9 |
| Weight | 2.8 LB |
| EAN or UPC | 742330011942 |
-
Prop 65


