- Primary Filter
| Length (mm) | 610 |
| Element Description | Air Primary |
| Inner Diameter (in) | 12.05 |
| Outside Dia. | 16.61 in, 422 mm |
| Efficiency Test Std | ISO 5011 |
| Length | 24.02 in, 610 mm |
| Outer Diameter (mm) | 422 |
| Inner Diameter (mm) | 306 |
| Outer Diameter (in) | 16.61 |
| Length (in) | 24.02 |
| Media Type | Cellulose |
| I.D. | 12.05 in, 306 mm |
| Type | Primary |
| O.D. | 16.61 in, 422 mm |
| Efficiency | 99.9 |
| Style | Round |
| Weight | 15.95 LB |
| EAN or UPC | 742330011959 |
-
Prop 65


