- Primary Filter
applications
- JOHN DEERE AR79679
| Bolt Hole Diameter (mm) | 9.93 mm |
| Outer Diameter (in) | 9.08 |
| Length (in) | 16.75 |
| Inner Diameter (in) | 5.24 |
| Outer Diameter (mm) | 230.6 |
| Overall Length (mm) | 434.5 |
| Inner Diameter (mm) | 133.1 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 425.4 |
| Bolt Hole Diameter (in) | 0.39 in |
| Element Description | Air Primary |
| Length | 16.75 in, 425.4 mm |
| Overall Length (in) | 17.11 |
| Outside Dia. | 9.08 in, 230.6 mm |
| Style | Round |
| O.D. | 9.08 in, 230.6 mm |
| I.D. | 5.24 in, 133.1 mm |
| Overall Length | 17.11 in, 434.5 mm |
| Bolt Hole Diameter | 0.39 in, 9.93 mm |
| Type | Primary |
| Efficiency | 99.9 |
| Media Type | Cellulose |
| Weight | 5.5 LB |
| EAN or UPC | 742330012031 |
-
Prop 65


