- Primary Filter
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Length (in) | 10.35 |
| Inner Diameter (mm) | 56.1 |
| Efficiency Test Std | ISO 5011 |
| Overall Length (mm) | 269.3 |
| Inner Diameter (in) | 2.21 |
| Outer Diameter (in) | 4.43 |
| Element Description | Air Primary |
| Outer Diameter (mm) | 112.5 |
| Overall Length (in) | 10.6 |
| Length | 10.35 in, 262.9 mm |
| Length (mm) | 262.9 |
| Outside Dia. | 4.43 in, 112.5 mm |
| I.D. | 2.21 in, 56.1 mm |
| Style | Round |
| Media Type | Cellulose |
| Overall Length | 10.6 in, 269.3 mm |
| Efficiency | 99.9 |
| Type | Primary |
| O.D. | 4.43 in, 112.5 mm |
| Weight | 0.5 LB |
| EAN or UPC | 742330012055 |
-
Prop 65


