- Primary Filter
| Outer Diameter (mm) | 230.12 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (mm) | 123.69 |
| Length | 19.38 in, 492.25 mm |
| Outside Dia. | 9.06 in, 230.12 mm |
| Bolt Hole Diameter (in) | 0.39 in |
| Length (in) | 19.38 |
| Inner Diameter (in) | 4.87 |
| Overall Length (in) | 19.76 |
| Element Description | Air Primary |
| Outer Diameter (in) | 9.06 |
| Bolt Hole Diameter (mm) | 9.93 mm |
| Length (mm) | 492.25 |
| Overall Length (mm) | 501.9 |
| Overall Length | 19.76 in, 501.9 mm |
| O.D. | 9.06 in, 230.12 mm |
| Media Type | Cellulose |
| Efficiency | 99.9 |
| Bolt Hole Diameter | 0.39 in, 9.93 mm |
| Style | Round |
| Type | Primary |
| I.D. | 4.87 in, 123.69 mm |
| Weight | 5.0 LB |
| EAN or UPC | 742330012116 |
-
Prop 65


