- Air Safety
- 7.37" Outside Diameter, 6.16" Inside Diameter, 25.56" Long
| Element Description | Air Safety |
| Length | 25.560 in |
| Primary Application | IHC, Air Maze CD1628500827 |
| Outside Dia. | 7.37 in |
| Air Primary | N/A |
| Weight | 5.7 LB |
| Element Description | Air Safety |
| Length | 25.560 in |
| Primary Application | IHC, Air Maze CD1628500827 |
| Outside Dia. | 7.37 in |
| Air Primary | N/A |
| Weight | 5.7 LB |