- Primary Filter
| Length (in) | 19.49 |
| Length (mm) | 495 |
| Overall Length (in) | 19.96 |
| Length | 19.49 in, 495 mm |
| Outside Dia. | 12.09 in, 307 mm |
| Element Description | Air Primary |
| Inner Diameter (in) | 7.72 |
| Efficiency Test Std | ISO 5011 |
| Overall Length (mm) | 507 |
| Outer Diameter (mm) | 307 |
| Outer Diameter (in) | 12.09 |
| Bolt Hole Diameter (in) | 0.66 in |
| Inner Diameter (mm) | 196 |
| Bolt Hole Diameter (mm) | 16.76 mm |
| Media Type | Cellulose |
| Type | Primary |
| Efficiency | 99.9 |
| Overall Length | 19.96 in, 507 mm |
| Style | Round |
| I.D. | 7.72 in, 196 mm |
| O.D. | 12.09 in, 307 mm |
| Bolt Hole Diameter | 0.66 in, 16.76 mm |
| Weight | 6.5 LB |
| EAN or UPC | 742330012222 |
-
Prop 65


