- Primary Filter
| Inner Diameter (in) | 3.54 |
| Length (mm) | 254 |
| Overall Length (mm) | 266.7 |
| Outer Diameter (mm) | 185.9 |
| Bolt Hole Diameter (mm) | 13.46 mm |
| Inner Diameter (mm) | 89.8 |
| Length | 10 in, 254 mm |
| Bolt Hole Diameter (in) | 0.53 in |
| Outer Diameter (in) | 7.32 |
| Element Description | Air Primary |
| Length (in) | 10 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 7.32 in, 185.9 mm |
| Overall Length (in) | 10.5 |
| Type | Primary |
| Overall Length | 10.5 in, 266.7 mm |
| Style | Round |
| Bolt Hole Diameter | 0.53 in, 13.46 mm |
| Efficiency | 99.9 |
| Media Type | Cellulose |
| I.D. | 3.54 in, 89.8 mm |
| O.D. | 7.32 in, 185.9 mm |
| Weight | 3.35 LB |
| EAN or UPC | 742330012239 |

