- Primary Filter
applications
- VORTOX VF160A
| Efficiency Test Std | ISO 5011 |
| Overall Length (in) | 13.31 |
| Length (in) | 12.8 |
| Length | 12.8 in, 325 mm |
| Outside Dia. | 11.81 in, 300 mm |
| Element Description | Air Primary |
| Bolt Hole Diameter (in) | 0.53 in |
| Inner Diameter (mm) | 181.8 |
| Outer Diameter (in) | 11.81 |
| Overall Length (mm) | 338 |
| Bolt Hole Diameter (mm) | 13.46 mm |
| Length (mm) | 325 |
| Inner Diameter (in) | 7.16 |
| Outer Diameter (mm) | 300 |
| O.D. | 11.81 in, 300 mm |
| Overall Length | 13.31 in, 338 mm |
| I.D. | 7.16 in, 181.8 mm |
| Media Type | Cellulose |
| Efficiency | 99.9 |
| Bolt Hole Diameter | 0.53 in, 13.46 mm |
| Type | Primary |
| Style | Round |
| Weight | 7.0 LB |
| EAN or UPC | 742330012246 |
-
Prop 65


