- Primary Filter
| Length | 12.44 in, 316 mm |
| Minor OD (mm) | 176 |
| Outer Diameter (in) | 5.87 |
| Outside Dia. | 5.87 in, 149 mm |
| Minor OD (in) | 6.93 |
| Outer Diameter (mm) | 149 |
| Element Description | Air Primary |
| Length (mm) | 316 |
| Length (in) | 12.44 |
| Inner Diameter (mm) | 80.5 |
| Inner Diameter (in) | 3.17 |
| Efficiency Test Std | ISO 5011 |
| Media Type | Cellulose |
| Type | Primary |
| Style | Cone |
| I.D. | 3.17 in, 80.5 mm |
| O.D. | 5.87 in, 149 mm |
| Minor OD | 6.93 in, 176 mm |
| Efficiency | 99.9 |
| Weight | 2.9 LB |
| EAN or UPC | 742330012277 |

