- Primary Filter
| Length (in) | 13 |
| Inner Diameter (in) | 6.03 |
| Length | 13 in, 330.2 mm |
| Outside Dia. | 10.4 in, 264.16 mm |
| Overall Length (mm) | 342.9 |
| Inner Diameter (mm) | 153.16 |
| Bolt Hole Diameter (in) | 0.66 in |
| Bolt Hole Diameter (mm) | 16.76 mm |
| Overall Length (in) | 13.5 |
| Length (mm) | 330.2 |
| Outer Diameter (in) | 10.4 |
| Element Description | Air Primary |
| Outer Diameter (mm) | 264.16 |
| Efficiency Test Std | ISO 5011 |
| Overall Length | 13.5 in, 342.9 mm |
| O.D. | 10.4 in, 264.16 mm |
| Bolt Hole Diameter | 0.66 in, 16.76 mm |
| Type | Primary |
| Style | Round |
| I.D. | 6.03 in, 153.16 mm |
| Efficiency | 99.9 |
| Media Type | Cellulose |
| Weight | 6.1 LB |
| EAN or UPC | 742330012321 |

