- Safety Filter
| Outside Dia. | 6.39 in, 162.4 mm |
| Outer Diameter (mm) | 162.4 |
| Inner Diameter (mm) | 134.3 |
| Outer Diameter (in) | 6.39 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 5.29 |
| Bolt Hole Diameter (in) | 0.66 in |
| Length (in) | 18.5 |
| Length | 18.5 in, 469.9 mm |
| Bolt Hole Diameter (mm) | 16.76 mm |
| Length (mm) | 469.9 |
| Family | FTG |
| O.D. | 6.39 in, 162.4 mm |
| I.D. | 5.29 in, 134.3 mm |
| Bolt Hole Diameter | 0.66 in, 16.76 mm |
| Media Type | Safety |
| Style | Round |
| Type | Safety |
| Weight | 3.2 LB |
| EAN or UPC | 742330012376 |
-
Prop 65


