- Primary Filter
| Inner Diameter (mm) | 103.7 |
| Element Description | Air Primary |
| Outside Dia. | 7.81 in, 198.3 mm |
| Bolt Hole Diameter (in) | 0.33 in |
| Inner Diameter (in) | 4.08 |
| Overall Length (in) | 14.89 |
| Bolt Hole Diameter (mm) | 8.5 mm |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 365.5 |
| Overall Length (mm) | 378.2 |
| Outer Diameter (mm) | 198.3 |
| Outer Diameter (in) | 7.81 |
| Length (in) | 14.39 |
| Length | 14.39 in, 365.5 mm |
| Bolt Hole Diameter | 0.33 in, 8.5 mm |
| O.D. | 7.81 in, 198.3 mm |
| I.D. | 4.08 in, 103.7 mm |
| Style | Round |
| Type | Primary |
| Media Type | Cellulose |
| Efficiency | 99.9 |
| Overall Length | 14.89 in, 378.2 mm |
| Weight | 5.4 LB |
| EAN or UPC | 742330088296 |

