- Primary Filter
| Length (mm) | 711.2 |
| Inner Diameter (mm) | 211.33 |
| Element Description | Air Primary |
| Inner Diameter (in) | 8.32 |
| Outer Diameter (in) | 12.75 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 28 |
| Outer Diameter (mm) | 323.85 |
| Minor OD (mm) | 249.17 |
| Length | 28 in, 711.2 mm |
| Outside Dia. | 12.75 in, 323.85 mm |
| Minor OD (in) | 9.81 |
| Family | EBA |
| Minor OD | 9.81 in, 249.17 mm |
| Media Type | Cellulose |
| I.D. | 8.32 in, 211.33 mm |
| Type | Primary |
| Style | Cone |
| O.D. | 12.75 in, 323.85 mm |
| Efficiency | 99.9 |
| Weight | 13.2 LB |
| EAN or UPC | 742330012468 |
-
Prop 65


