- Safety Filter
| Length | 9 in, 228.6 mm |
| Element Description | Air Safety |
| Outer Diameter (in) | 2.46 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 2.46 in, 62.48 mm |
| Bolt Hole Diameter (mm) | 16.76 mm |
| Inner Diameter (mm) | 49.28 |
| Outer Diameter (mm) | 62.48 |
| Length (in) | 9 |
| Length (mm) | 228.6 |
| Inner Diameter (in) | 1.94 |
| Bolt Hole Diameter (in) | 0.66 in |
| O.D. | 2.46 in, 62.48 mm |
| I.D. | 1.94 in, 49.28 mm |
| Bolt Hole Diameter | 0.66 in, 16.76 mm |
| Style | Round |
| Type | Safety |
| Weight | 0.6 LB |
| EAN or UPC | 742330012475 |
-
Prop 65


