- Primary Filter
applications
- CASE/CASE IH 574844C1
| Element Description | Air Primary |
| Minor OD (mm) | 190.5 |
| Outside Dia. | 10.4 in, 264.16 mm |
| Minor OD (in) | 7.5 |
| Outer Diameter (in) | 10.4 |
| Inner Diameter (mm) | 176.53 |
| Efficiency Test Std | ISO 5011 |
| Length | 22 in, 558.8 mm |
| Length (in) | 22 |
| Outer Diameter (mm) | 264.16 |
| Length (mm) | 558.8 |
| Inner Diameter (in) | 6.95 |
| Type | Primary |
| Style | Cone |
| Efficiency | 99.9 |
| I.D. | 6.95 in, 176.53 mm |
| Media Type | Cellulose |
| O.D. | 10.4 in, 264.16 mm |
| Minor OD | 7.5 in, 190.5 mm |
| Weight | 8.8 LB |
| EAN or UPC | 742330012482 |
-
Prop 65


