- Safety Filter
applications
- JOHN DEERE AR79680
| Bolt Hole Diameter (in) | 0.66 in |
| Length | 14 in, 355.6 mm |
| Inner Diameter (in) | 3.96 |
| Outer Diameter (mm) | 118.7 |
| Outside Dia. | 4.67 in, 118.7 mm |
| Outer Diameter (in) | 4.67 |
| Length (mm) | 355.6 |
| Inner Diameter (mm) | 100.5 |
| Element Description | Air Safety |
| Efficiency Test Std | ISO 5011 |
| Bolt Hole Diameter (mm) | 16.76 mm |
| Length (in) | 14 |
| Style | Round |
| I.D. | 3.96 in, 100.5 mm |
| Type | Safety |
| Bolt Hole Diameter | 0.66 in, 16.76 mm |
| O.D. | 4.67 in, 118.7 mm |
| Weight | 1.2 LB |
| EAN or UPC | 742330012499 |
-
Prop 65


