- Primary Filter
| Inner Diameter (mm) | 132.2 |
| Outer Diameter (in) | 8.66 |
| Length (in) | 22.01 |
| Minor OD (mm) | 145.9 |
| Outer Diameter (mm) | 220 |
| Efficiency Test Std | ISO 5011 |
| Length | 22.01 in, 559 mm |
| Outside Dia. | 8.66 in, 220 mm |
| Length (mm) | 559 |
| Minor OD (in) | 5.74 |
| Element Description | Air Primary |
| Inner Diameter (in) | 5.2 |
| Media Type | Cellulose |
| Style | Cone |
| Efficiency | 99.9 |
| I.D. | 5.2 in, 132.2 mm |
| Minor OD | 5.74 in, 145.9 mm |
| O.D. | 8.66 in, 220 mm |
| Type | Primary |
| Weight | 6.7 LB |
| EAN or UPC | 742330012512 |
-
Prop 65


