- Primary Filter
| Outer Diameter (in) | 12.74 |
| Inner Diameter (in) | 8.31 |
| Length (in) | 24 |
| Minor OD (in) | 9.8 |
| Outside Dia. | 12.74 in, 323.7 mm |
| Outer Diameter (mm) | 323.7 |
| Inner Diameter (mm) | 211.2 |
| Efficiency Test Std | ISO 5011 |
| Family | ECG |
| Length (mm) | 609.6 |
| Length | 24 in, 609.6 mm |
| Element Description | Air Primary |
| Minor OD (mm) | 249 |
| Media Type | Cellulose |
| I.D. | 8.31 in, 211.2 mm |
| Type | Primary |
| O.D. | 12.74 in, 323.7 mm |
| Efficiency | 99.9 |
| Style | Cone |
| Minor OD | 9.8 in, 249 mm |
| Weight | 13.2 LB |
| EAN or UPC | 742330012536 |

