- Engine
- Panel
- Cellulose
- 8.25 in/209.55 m
| Efficiency Test Std | ISO 5011 |
| Length | 8.25 in, 209.55 mm |
| Height (mm) | 209.55 |
| Width | 8.25 in, 209.55 mm |
| Width (mm) | 209.55 |
| Length (in) | 8.25 |
| Width (in) | 8.25 |
| Height (in) | 8.25 |
| Length (mm) | 209.55 |
| Weight | 2.8 LB |
| EAN or UPC | 742330012567 |

