- Engine
- Panel
- Cellulose
- 8.15 in/207.1 m
| Width | 8.15 in, 207.1 mm |
| Height (in) | 8.15 |
| Length (in) | 10.48 |
| Length | 10.48 in, 266.19 mm |
| Width (in) | 8.15 |
| Length (mm) | 266.19 |
| Efficiency Test Std | ISO 5011 |
| Height (mm) | 207 |
| Width (mm) | 207.1 |
| Weight | 3.3 LB |
| EAN or UPC | 742330012574 |

