- Engine
- Panel
- Cellulose
- 5.95 in/151.13 m
| Length (mm) | 501.65 |
| Length | 19.75 in, 501.65 mm |
| Height (in) | 8.19 |
| Width (in) | 5.95 |
| Width (mm) | 151.13 |
| Width | 5.95 in, 151.13 mm |
| Height (mm) | 208 |
| Length (in) | 19.75 |
| Efficiency Test Std | ISO 5011 |
| Weight | 2.9 LB |
| EAN or UPC | 742330012604 |

