- Engine
- Panel
- Cellulose
- 12.84 in/326.14 m
| Length | 19.74 in, 501.39 mm |
| Width (in) | 12.84 |
| Length (mm) | 501.39 |
| Height (in) | 8.19 |
| Height (mm) | 208 |
| Width | 12.84 in, 326.14 mm |
| Width (mm) | 326.14 |
| Length (in) | 19.74 |
| Efficiency Test Std | ISO 5011 |
| Weight | 8.8 LB |
| EAN or UPC | 742330012673 |

