- Engine
- Panel
- Cellulose
- 19.74 in/501.39 m
| Height (in) | 8.19 |
| Width | 19.74 in, 501.39 mm |
| Length (mm) | 501.39 |
| Efficiency Test Std | ISO 5011 |
| Width (mm) | 501.39 |
| Height (mm) | 208 |
| Width (in) | 19.74 |
| Length (in) | 19.74 |
| Length | 19.74 in, 501.39 mm |
| Weight | 17.3 LB |
| EAN or UPC | 742330012697 |

