- Engine
- Panel
- 19.02 in/483 m
| Height (mm) | 137 |
| Length (mm) | 724 |
| Width (in) | 19.02 |
| Width (mm) | 483 |
| Height (in) | 5.39 |
| Efficiency Test Std | ISO 5011 |
| Width | 19.02 in, 483 mm |
| Length (in) | 28.5 |
| Length | 28.5 in, 724 mm |
| Weight | 23.15 LB |
| EAN or UPC | 742330012741 |
| Height (mm) | 137 |
| Length (mm) | 724 |
| Width (in) | 19.02 |
| Width (mm) | 483 |
| Height (in) | 5.39 |
| Efficiency Test Std | ISO 5011 |
| Width | 19.02 in, 483 mm |
| Length (in) | 28.5 |
| Length | 28.5 in, 724 mm |
| Weight | 23.15 LB |
| EAN or UPC | 742330012741 |