- 5.94 in Inside Diameter
| Angle | 90 Degrees |
| Radius | 4.25 in, 108 mm |
| I.D. | 5.94 in, 151 mm |
| Center Height | 6.93 in, 176 mm |
| Material | Rubber |
| Inner Diameter 2 | 4.96 in, 126 mm |
| Weight | 3.05 LB |
| EAN or UPC | 742330012765 |
| Angle | 90 Degrees |
| Radius | 4.25 in, 108 mm |
| I.D. | 5.94 in, 151 mm |
| Center Height | 6.93 in, 176 mm |
| Material | Rubber |
| Inner Diameter 2 | 4.96 in, 126 mm |
| Weight | 3.05 LB |
| EAN or UPC | 742330012765 |