- Primary Filter
| Length (in) | 17.66 |
| Length (mm) | 448.6 |
| Outer Diameter (mm) | 301.3 |
| Inner Diameter (mm) | 260.5 |
| Outer Diameter (in) | 11.86 |
| Length | 17.66 in, 448.6 mm |
| Inner Diameter (in) | 10.26 |
| Overall Length (in) | 18.16 |
| Efficiency Test Std | ISO 5011 |
| Overall Length (mm) | 461.3 |
| Outside Dia. | 11.86 in, 301.3 mm |
| Bolt Hole Diameter (in) | 0.89 in |
| Element Description | Air Primary |
| Bolt Hole Diameter (mm) | 22.73 mm |
| O.D. | 11.86 in, 301.3 mm |
| Type | Primary |
| Bolt Hole Diameter | 0.89 in, 22.73 mm |
| Style | Round |
| Efficiency | 99.9 |
| Overall Length | 18.16 in, 461.3 mm |
| Media Type | Cellulose |
| I.D. | 10.26 in, 260.5 mm |
| Weight | 8.65 LB |
| EAN or UPC | 742330012895 |

