- Primary Filter
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 10.4 |
| Length (in) | 27.99 |
| Minor OD (in) | 7.52 |
| Family | ECG |
| Inner Diameter (mm) | 177 |
| Length (mm) | 711 |
| Outer Diameter (mm) | 264.16 |
| Length | 27.99 in, 711 mm |
| Element Description | Air Primary |
| Outside Dia. | 10.4 in, 264.16 mm |
| Minor OD (mm) | 191 |
| Inner Diameter (in) | 6.97 |
| Minor OD | 7.52 in, 191 mm |
| Media Type | Cellulose |
| O.D. | 10.4 in, 264.16 mm |
| Efficiency | 99.9 |
| I.D. | 6.97 in, 177 mm |
| Type | Primary |
| Style | Cone |
| Weight | 7.2 LB |
| EAN or UPC | 742330012932 |
-
Prop 65


