- Primary Filter
| Length | 7 in, 177.8 mm |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 177.8 |
| Minor OD (in) | 0.42 |
| Inner Diameter (in) | 1.79 |
| Outer Diameter (in) | 3.28 |
| Minor OD (mm) | 10.67 |
| Element Description | Air Primary |
| Length (in) | 7 |
| Outside Dia. | 3.28 in, 83.2 mm |
| Inner Diameter (mm) | 45.4 |
| Outer Diameter (mm) | 83.2 |
| Style | Finned |
| Type | Primary |
| Media Type | Cellulose |
| Efficiency | 99.9 |
| Minor OD | 0.42 in, 10.67 mm |
| I.D. | 1.79 in, 45.4 mm |
| O.D. | 3.28 in, 83.2 mm |
| Weight | 0.9 LB |
| EAN or UPC | 742330012956 |
-
Prop 65


