- Clamp
| Size [Max] | 2.8 in, 71 mm |
| Style | T-Bolt |
| Size [Min] | 2.52 in, 64 mm |
| NOMINAL I.D. | 2.24 in, 57 mm |
| Weight | 0.1 LB |
| EAN or UPC | 742330012970 |
| Size [Max] | 2.8 in, 71 mm |
| Style | T-Bolt |
| Size [Min] | 2.52 in, 64 mm |
| NOMINAL I.D. | 2.24 in, 57 mm |
| Weight | 0.1 LB |
| EAN or UPC | 742330012970 |