- Clamp
| NOMINAL I.D. | 2.99 in, 76 mm |
| Size [Min] | 3.31 in, 84 mm |
| Style | T-Bolt |
| Size [Max] | 3.58 in, 91 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330013007 |
| NOMINAL I.D. | 2.99 in, 76 mm |
| Size [Min] | 3.31 in, 84 mm |
| Style | T-Bolt |
| Size [Max] | 3.58 in, 91 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330013007 |