- Clamp
| Size [Max] | 4.09 in, 104 mm |
| Style | T-Bolt |
| Size [Min] | 3.82 in, 97 mm |
| NOMINAL I.D. | 3.5 in, 89 mm |
| Weight | 0.785 LB |
| EAN or UPC | 742330013014 |
| Size [Max] | 4.09 in, 104 mm |
| Style | T-Bolt |
| Size [Min] | 3.82 in, 97 mm |
| NOMINAL I.D. | 3.5 in, 89 mm |
| Weight | 0.785 LB |
| EAN or UPC | 742330013014 |