- Clamp
| NOMINAL I.D. | 4.02 in, 102 mm |
| Size [Max] | 4.61 in, 117 mm |
| Size [Min] | 4.29 in, 109 mm |
| Style | T-Bolt |
| Weight | 0.1 LB |
| EAN or UPC | 742330013021 |
| NOMINAL I.D. | 4.02 in, 102 mm |
| Size [Max] | 4.61 in, 117 mm |
| Size [Min] | 4.29 in, 109 mm |
| Style | T-Bolt |
| Weight | 0.1 LB |
| EAN or UPC | 742330013021 |