- Clamp
| Style | T-Bolt |
| Size [Max] | 5.08 in, 129 mm |
| Size [Min] | 4.8 in, 122 mm |
| NOMINAL I.D. | 4.49 in, 114 mm |
| Weight | 0.1 LB |
| EAN or UPC | 742330013038 |
| Style | T-Bolt |
| Size [Max] | 5.08 in, 129 mm |
| Size [Min] | 4.8 in, 122 mm |
| NOMINAL I.D. | 4.49 in, 114 mm |
| Weight | 0.1 LB |
| EAN or UPC | 742330013038 |