- Clamp
| Size [Min] | 5.31 in, 135 mm |
| NOMINAL I.D. | 5 in, 127 mm |
| Style | T-Bolt |
| Size [Max] | 5.59 in, 142 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330013045 |
| Size [Min] | 5.31 in, 135 mm |
| NOMINAL I.D. | 5 in, 127 mm |
| Style | T-Bolt |
| Size [Max] | 5.59 in, 142 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330013045 |