- Clamp
| NOMINAL I.D. | 5.51 in, 140 mm |
| Style | T-Bolt |
| Size [Min] | 5.94 in, 151 mm |
| Size [Max] | 6.22 in, 158 mm |
| Weight | 0.05 LB |
| EAN or UPC | 742330013052 |
| NOMINAL I.D. | 5.51 in, 140 mm |
| Style | T-Bolt |
| Size [Min] | 5.94 in, 151 mm |
| Size [Max] | 6.22 in, 158 mm |
| Weight | 0.05 LB |
| EAN or UPC | 742330013052 |