- Clamp
| Style | T-Bolt |
| NOMINAL I.D. | 5.98 in, 152 mm |
| Size [Min] | 6.38 in, 162 mm |
| Size [Max] | 6.65 in, 169 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330013069 |
| Style | T-Bolt |
| NOMINAL I.D. | 5.98 in, 152 mm |
| Size [Min] | 6.38 in, 162 mm |
| Size [Max] | 6.65 in, 169 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330013069 |